missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Thermometers with Short Sensors

View ambient and probe temperatures from 25 feet. Fisherbrand™ Traceable™ Digital Thermometers are ideal for monitoring liquids, air/gas or semisolids.

Brand:  Fisherbrand™

Additional Details : Weight : 0.08000kg

 View more versions of this product

Product Code. 15243996

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +46 31 352 32 00 for assistance
View alternative products »


Description

Description

  • Select the correct temperature to use in water baths, refrigerators, incubators and tanks
  • Choose from models with a variety of features including MAX/MIN function to record the maximum and minimum temperature in a certain time period; visual and audible alarms and multiple displays of recorded temperatures

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™ indicates traceability to standards provided by NIST™.

Specifications

Specifications

N/A
−58°F
4 x 4 x 0.62 in. (10.2 x 10.1 x 1.5cm)
1.5cm
102mm
1.7cm
0.1°C
10.1cm
±1°C
158°F
DNV, ISO 17025, A2LA
Measuring temperatures of solutions Water baths, refrigerators, incubators and tanks
Self adhesive wall mount and flip open lab bench stand
91.44cm
ABS Plastic
7g
Digital Thermometer: Fahrenheit Scale
Digital LCD
Videos
Documents