missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for Mini-Plus Wide Format Horizontal Gel Units, 1.5mm Thick
For use with Mini-Plus Wide Format Horizontal Gel Units.
391.00 SEK
Specifications
For Use With (Equipment) | Mini-Plus Wide Format Horizontal Gel Units |
---|---|
Type | Comb |
Quantity | 1 Each |
Thickness (Metric) | 1.5 mm |
Product Code | Brand | No. of Wells | Volume (Metric) Sample | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Wells | Volume (Metric) Sample | Price | Quantity & Availability | ||||
11523372
|
Fisherbrand™
|
10 | 77 μL |
391.00 SEK
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
11503372
|
Fisherbrand™
|
4 | 213 μL |
391.00 SEK
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
11513372
|
Fisherbrand™
|
8 | 100 μL |
391.00 SEK
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
11533372
|
Fisherbrand™
|
12 | 61 μL |
391.00 SEK
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
11543372
|
Fisherbrand™
|
16 | 44 μL |
391.00 SEK
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
11553372
|
Fisherbrand™
|
20 | 32 μL |
391.00 SEK
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
11563372
|
Fisherbrand™
|
26 | 26 μL |
391.00 SEK
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
Description
- Recommended to scale-up nucleic acid volumes for preparatory techniques
- Maximise sample volume
- Height-adjustable without any requirement for specialist tools or comb holders, to give user full control over well depth and sample-loading volume
- Rigid comb back prevents heat-induced warping
- Reversible loading guides sit directly above each well to provide a convenient loading template for single- and multi-channel pipets
- 8-sample and 16-sample combs are Multichannel pipettor compatible
Specifications
Mini-Plus Wide Format Horizontal Gel Units | |
Comb | |
1 Each | |
1.5 mm |