missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Comfort Nitrile Gloves

Choose a glove with enhanced comfort and tactile sensitivity. Fisherbrand™ Comfort Nitrile Gloves are powder-free and latex-free with a beaded fit and textured fingers.

Brand:  Fisherbrand™

109.65 SEK valid until 2019-08-31
Use promo code "13660" to get your promotional price.



Additional Details : Weight : 0.92000kg

 View more versions of this product

Product Code. 15622367

  • 255.00 SEK / Pack of 200


Sweden Stock
(immediate availability): 13

Remote Stock
(10 days availability): 230
Add to basket

Description

Description

 

  • Powder-free, latex-free
  • Exceptional fit, feel and durability
  • Ambidextrous with textured fingers and beaded cuff
  • Nonsterile
  • Length: 9.5 in. (24cm)
  • Thickness: 3mil (palm)
  • Color: Periwinkle blue

 

Certifications

ISO 9001 certified QMS; 510K approved for medical use in the United States

Compliance

FDA 510(k) approved for medical use.

Specifications

Specifications

Textured finger
Ambidextrous
Nitrile
Powder-free
Non-sterile
ASTM D6319, FDA 21 CFR 177-2600, FDA 510(k)
Beaded/Rolled
Yes
X-Small
Periwinkle Blue
24.13cm
Videos
Documents