missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pressure and Vacuum Rubber Tubing
For pressure and vacuum work
491.00 SEK
Specifications
Product Type | Pressure and Vacuum Tubing |
---|---|
Material | Rubber |
For Use With (Application) | Pressure and vacuum work |
Product Code | Brand | Color | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (English) | Price | Quantity & Availability | ||
15934377
|
Fisherbrand™
|
Black | 4.8 mm | 14.3 mm | 12 ft. |
491.00 SEK
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||
Description
For pressure and vacuum work
- Made with dry natural rubber
- Available in variety of sizes
- Offered in Black and Red
Specifications
Pressure and Vacuum Tubing | |
Rubber | |
Pressure and vacuum work |