missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch™ Flush Mount VCB 521 Vacuum Controller with Pump Kit
Flush Mount VCB is a powerful alternative to house vacuum; minimizes cross contamination and is easily adapted as needs change.
51351.70 SEK
Specifications
Includes | LVS Vacuum System and Flush Mount Controller |
---|---|
Frequency | 50/60 Hz |
Pump Type | Vacuum System |
Voltage | 230 V |
Product Code | Brand | Air Displacement | Maximum Pressure | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Air Displacement | Maximum Pressure | Price | Quantity & Availability | ||||
11862263
|
Welch™
115244 |
43 L/min. | < 8 mbar |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- External control panel to monitor and control vacuum level, cooling water and venting
- Hardware needed to connect controller to LVS vacuum system Kit including LVS vacuum system and flush mount controller.
- LVS system includes chemical duty diaphragm pump and capture solvent recovery system. Flush mount controller and LVS system is ready to be installed in lab furniture to remotely control the LVS providing vacuum for the WelchNet modular vacuum network.
Specifications
LVS Vacuum System and Flush Mount Controller | |
50/60 Hz | |
Vacuum System | |
230 V |