missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries SI™ Foam Inserts for Tubes
Keeps tubes upright and immobile while in use with Vortex-Genie 2. Scientific Industries SI™ Foam Inserts for Tubes fit snugly inside a Vortex-Genie 2 Recessed Platform.
274.31 SEK - 275.00 SEK
Specifications
Holds | Tubes |
---|---|
Material | High-density foam |
For Use With (Equipment) | Vortex-Genie 2 family, Vortex-Genie Pulse, Vortex-Genie Recessed Platform |
Product Code | Brand | Tube Size | No. of Positions | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tube Size | No. of Positions | Price | Quantity & Availability | ||||
15597315
|
Scientific Industries SI™
503-0278-00 |
9 to 13 mm | 12 |
274.31 SEK
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
15507325
|
Scientific Industries SI™
503-0279-00 |
14 to 29 mm | 8 |
275.00 SEK
Each |
Estimated Shipment: 15-05-2024
Log in to see stock. |
||||
15517325
|
Scientific Industries SI™
503-0280-00 |
29 to 37 mm | 4 |
275.00 SEK
Each |
Estimated Shipment: 15-05-2024
Log in to see stock. |
||||
Description
- Constructed of high-density foam fitting several 9 tube sizes
- For use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse.
- One insert is included in the Large Sample Set
Specifications
Tubes | |
High-density foam | |
Vortex-Genie 2 family, Vortex-Genie Pulse, Vortex-Genie Recessed Platform |