missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ TopTech Series Refrigerated/Heating Circulating Baths with MA Circulators
For working temperatures from -50deg.C to +200°C. Julabo™ TopTech Series Refrigerated/Heating Circulating Baths with MA Circulators features increased functionality and additional warning and safety functions.
Brand: Julabo™ 9153651
Additional Details : Weight : 0.50000kg
Description
- PID2 temperature control, stability ±0.02°C
- ATC 3-point calibration
- RS232 interface
- Early warning system for low liquid level and high/low temperature
- Pump capacity electronically adjustable
Specifications
PID | |
8 L | |
0.9kW at +20°C; 0.8kW at 0°C; 0.5kW at -20°C; 0.16kW at -40°C | |
LED | |
2 Barbed fittings for tubing 8 and 10mm I.D. (pump connections M10 x 1 female) | |
±0.02°C | |
230 V 60 Hz 14 A |
Interior (L x W x D): 12 x 18 x 15cm | |
Classification III (FL) according to DIN 12876-1 | |
-50°C to +200°C | |
2 kW | |
FPW50-MA | |
49 x 42 x 70 cm |