missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ FR Shirt 7421-Blue
Click to view available options
Size:
37/38
39/40
41/42
43/44
45/46
47/48
49/50
Description
- Flame resistant shirt
- Color light blue
- Material 49 % modacryl FR/ 49 % viscose FR 2 % carbon fibres, 160 g/m²
- Well protected: men's shirt with antistatic protection for heatexposed industrial workers
- Turn down collar with neckband
- Visible button strip, 1 breast pocket with flap and button, long arm, cuff with adjustable button closure
- Certified according to EN ISO 11612 A1, B1, C1, F1 EN 1149-5:2008 IEC 61482-1-2 test category 1 sizes 37/38 - 47/48
- Care instructions: 60°C washable, Care instructions: 60°C washable,no chlorinate, dry-cleaning: P, no chlorinate, dry-cleaning: P,iron temperature: II-points, iron temperature: II-points,tumbler: I-point tumbler: I-point
Specifications
Size | 45/46 |
Gender | Men's |
Color | Blue |
Closure Type | Press studs |
Disposable | No |