missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Eppendorf™ Galaxy™ 48 R Incubators
Klicka för att se tillgängliga alternativ
Förpackningsstorlek:
Varje
Beschreibung
- Small footprint: can be used in smaller laboratories.
- Large backlit display with on screen help menu.
- Control and data logging of temperature, CO2 , door openings, and alarms.
- Fanless design offers more usable space.
- Six-sided direct heating system provides a uniform incubated environment.
- Deep-drawn, easy-to-clean stainless steel chamber without seams or welds.
- Low gas consumption.
- Integrated alarm relay.
- Available options based on model number:
- O2 gas control.
- Humidity package.
- High temperature disinfection (4 hour at 120°C).
- O2 control (e.g., for hypoxic studies).
- 2-split inner glass door.
Spezifikation
Spezifikation
| Beskrivning | International Power Supply, High Temperature Disinfection, Humidity Package |
| Kapacitet (metrisk) | 48 L |
| Kammarmaterial | Stainless Steel |
| CO2-sensorteknik | IR Sensor |
| O2-koncentrationsområde | 0.1 to 19% |
| Syrekontroll | 1 to 19% O2 Control |
| Typ | CO2 Incubator |
| Dörr stil | Single Glass Inner Door |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur