missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ GC Capillary Columns: Cyanopropyl Polysilphenylene
Range of columns that feature high levels of robustness, reproducibility and performance
16230.00 SEK
Specifications
Stationary Phase | Cyanopropylphenyl Polysiloxane |
---|---|
USP Type | G43 |
Max. Temperature | 300°C |
For Use With (Application) | Simulated Distillation, Volatile Organic Compounds Analysis, Alcohol Analysis |
Temperature Range | 0°C to 290°C |
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Particle Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Particle Size | Price | Quantity & Availability | |||
15208723
|
SGE™
054981 |
0.25 mm | 1.4 μm | 1.4 μm |
16230.00 SEK
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||
Description
- Low bleed; high inertness for most demanding analyses
- High tolerance level to adverse conditions and samples
- Manufactured to exact specifications, ensuring column-to-column reproducibilty
- forte BPX-VOLATILES (Cyanopropylphenyl Polysiloxane [Volatiles])—Columns used for EPA volatile organics analysis (EPA 624, 502.2)
Specifications
Cyanopropylphenyl Polysiloxane | |
300°C | |
0°C to 290°C | |
BPX-Volatiles |
G43 | |
Simulated Distillation, Volatile Organic Compounds Analysis, Alcohol Analysis | |
60 m | |
Polar |