Learn More
Hanna Instruments™ General Purpose K-Type Thermocouple Probe
Designed for use with the HI766HD probe handle and thermocouple thermometer. Hanna Instruments™ General Purpose K-Type Thermocouple Probe has a round, pointed penetration tip that allows users to obtain highly accurate temperature readings of a wide variety of liquid, air, and gas samples.
Brand: Hanna Instruments™ HI766PE1
Additional Details : Weight : 0.25000kg
Description
The General Purpose K-Type Thermocouple Probe is designed to measure the temperature of myriad substances, ranging from liquid to semi-solid to air and gas. The response time of a measurement is affected by the position of the sensor relative to the substance being measured. The construction of the HI766PE1 allows quick, highly accurate readings.
- Speedy 6-second response time
- Strong, corrosion-resistant stainless steel
- Measures up to 900°C (1650°F)
Specifications
0.12 in. | |
Temperature measurements in air, gases, and liquids | |
155 mm | |
6 sec. | |
HI766HD probe handle, Thermocouple thermometer |
3 mm | |
6.1 in. | |
Stainless Steel | |
K-type thermocouple, Penetration |