missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Beckman Coulter Life Sciences Genomics Workstation Bundle CP D30
Beskrivning
- Saving precious space without compromising performance and versatility
- 15 ANSI/SLAS standard pipettable and 5 flex positions
- Dimensions: 73.2(W) x 78.5(D) x 82.6 cm(H)
- Gripper supports labware up to 12.8 cm in height and 725 g in weight, and it's capable of stacking up to four plates
- Ready for On-deck and Off-deck integration (Left, Right, Back and Down)
- Getting results you can trust with accurate flexible pipetting
- Pipetting Volume Range: 1 μL to 1000 μL with air displacement technology
- Fixed-8 Pipetting Pod allows selective loading of 1 to 8 tips in any sequence
- Uses standard Biomek i-Series 96-format disposable tips
- Lab automation made simple for any skill level
- Beckman Connect enables secure remote diagnostics and trouble shooting
- Guided Labware setup
- Method Options Selector Step Builder
- Camera-enabled error log
- Comfort and safe operation
- Installed UV-C light
- Positive or negative pressure HEPA-filtration (optional)
- Deck Observation System (2 cameras)
- Safety shields
Specifikationer
Specifikationer
| Produkttyp | Automated Liquid Handler |
| Kanaler | 8 |
| Material | Aluminum, Stainless Steel, EPDM, Polyethylene |
| Volym (metrisk) | 1 to 1000 μL |
Products not intended or validated for use in the diagnosis of disease or other conditions.
Produkttitel
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?