missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gentamicin sulfate solution-10, MP Biomedicals™
Click to view available options
Quantity:
10 mL
100 mL
5 x 10 mL
Specifications
Type | Gentamicin Sulfate |
Physical Form | Liquid |
Grade | USP |
Color | Colorless to Yellow |
Quantity | 5 x 10 mL |
Chemical Name or Material | Gentamycin Sulfate Solution - 10, Cell Biology and Analysis |
Safety and Handling
Product Identifier
- Gentamicin Sulfate Solution-10
- Danger
- Respiratory sensitiser Category 1
- Skin sensitiser Category 1
- H317-May cause an allergic skin reaction.
- H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P103-Read label before use.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P284-¢In case of inadequate ventilation! wear respiratory protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P342+P311-If experiencing respiratory symptoms: Call a POISON CENTER/doctor/ .
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : gentamycin sulphate
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'