missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Glass Filter Discs
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
617.98 SEK - 969.90 SEK
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10114252
|
Lenz Laborglasintrumente
07180420 |
20 mm |
617.98 SEK
Pack of 10 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
10318182
|
Lenz Laborglasintrumente
07180430 |
30 mm |
726.10 SEK
Pack of 10 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
10484372
|
Lenz Laborglasintrumente
07180440 |
40 mm |
969.90 SEK
Pack of 10 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Description
- Filter plates
- Centred
- Rim not fused
- Material: borosilicate glass 3.3
Specifications
Borosilicate Glass (3.3) | |
4 |