missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ R10000 Series Single Color Thermal Transfer Ribbon
This super-tough smear-proof GlobalMark™ Single Color Labeling Ribbon assures your printed text lasts for years outdoors and in an industrial environment.
3410.00 SEK
Specifications
Product Type | Printer Ribbon |
---|---|
For Use With (Equipment) | GlobalMark Printer |
Length (English) | 65.6 yd. |
Width (English) | 4.13 in. |
Length (Metric) | 60 m |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10788874
|
Brady™
076743 |
Red |
3410.00 SEK
1 box |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
10707604
|
Brady™
076747 |
Green |
3410.00 SEK
1 box |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
11569293
|
Brady™
076751 |
Yellow |
3410.00 SEK
1 box |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
10248242
|
Brady™
076752 |
Orange |
3410.00 SEK
1 box |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
11599293
|
Brady™
076760 |
Yellow/Transparent |
3410.00 SEK
1 box |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
Description
- Ribbons ship self-contained in cartridges that drop straight in to the GlobalMark™ printer with a ''click''.
- Patent D481,7555.
Specifications
Printer Ribbon | |
65.6 yd. | |
60 m | |
60 m x 105 mm | |
1 Ea. |
GlobalMark Printer | |
4.13 in. | |
105 mm | |
Printed text last for years outdoors and in industrial areas |