missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Glycolic Acid, Sigma-Aldrich™
Specifications
Specifications
| Kemiskt namn eller material | Glycolic Acid |
| pH | 0.5 (20°C, 700 g/L in H2O) |
| Smältpunkt | 10°C |
| Kokpunkt | 112°C/1013 hPa |
| Densitet | 1.26 g/cm3 at 20°C |
| Kvantitet | 5 L |
| Kvalitet | Ungraded |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?