missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 292a High Purity Folded Filter Qualitative Filter Papers
Suitable for qualitative analyses that require low ash content
570.00 SEK - 1625.00 SEK
Specifications
Format | Folded |
---|---|
Material | Cotton Linters, Refined Pulp |
Particle Retention | 4 to 7 μm |
Filtration Speed | 60μm/sec. |
For Use With (Application) | Used for analytical purposes that require a low ash content |
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
11756075
|
Sartorius™
FT-4-215-125 |
125 mm |
570.00 SEK
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11746075
|
Sartorius™
FT-4-215-110 |
110 mm |
570.00 SEK
Pack of 100 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
10178961
|
Sartorius™
FT-4-215-185 |
185 mm |
650.00 SEK
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10086891
|
Sartorius™
FT-4-215-240 |
240 mm |
1045.00 SEK
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11796075
|
Sartorius™
FT-4-215-270 |
270 mm |
1220.00 SEK
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11706085
|
Sartorius™
FT-4-215-320 |
320 mm |
1625.00 SEK
Pack of 100 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
Description
- Made of pure cotton linters or cotton linters with refined pulp
- Medium dense, medium fast filtering
- Ash content <0.06% according to DIN 54370
- Supplied in folded format
Specifications
Folded | |
4 to 7 μm | |
Used for analytical purposes that require a low ash content | |
100/Pk. | |
Qualitative Filter Paper |
Cotton Linters, Refined Pulp | |
60μm/sec. | |
292a | |
0.19 mm |