missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 39/N Creped Papers for Qualitative and Technical Analyses, Discs
Sartorius Stedim Biotech™ Grade 39/N, Creped Papers for Qualitative and Technical Analyses, Discs are suitable for analytical and technical purposes where a fast flow rate is desirable.
473.00 SEK - 2490.00 SEK
Specifications
Basis Weight | 180 g/m2 |
---|---|
Format | Disc |
Material | Cotton Linters, Refined Pulp |
Particle Retention | 15 μm |
Filtration Speed | 5 sec. |
Product Code | Brand | Diameter (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Quantity | Price | Quantity & Availability | ||||
15972950
|
Sartorius Stedim Biotech™
FT-3-483-130 |
130 mm | 50/Pk. |
473.00 SEK
Pack of 50 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
||||
15982950
|
Sartorius Stedim Biotech™
FT-3-483-380 |
380 mm | 100/Pk. |
2490.00 SEK
Pack of 100 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
||||
Description
- Made of refined pulp and cotton linters with > 95% alpha-cellulose
- Ash content between 0.1 and 0.15%
- Wet-strengthened
- Very fast filtering, wide-pore
Specifications
180 g/m2 | |
Cotton Linters, Refined Pulp | |
5 sec. | |
0.65 mm |
Disc | |
15 μm | |
39/N |