missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 5 H/N Creped Papers for Qualitative and Technical Analyses, Discs
Sartorius Stedim Biotech™ Grade 5 H/N Creped Papers for Qualitative and Technical Analyses, Discs are suitable for analytical and technical purposes and feature a fast flow rate due to their structure.
132.00 SEK - 157.00 SEK
Specifications
Basis Weight | 85 g/m2 |
---|---|
Format | Disc |
Material | Cotton Linters, Refined Pulp |
Particle Retention | >40 μm |
Filtration Speed | 3 sec. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15972940
|
Sartorius Stedim Biotech™
FT-3-423-047 |
47 mm |
132.00 SEK
Pack of 100 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
15982940
|
Sartorius Stedim Biotech™
FT-3-423-110 |
110 mm |
157.00 SEK
Pack of 100 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
Description
- Made of refined pulp and cotton linters with > 95% alpha-cellulose
- Ash content between 0.1 and 0.15%
- Wet-strengthened
- Very fast filtering, wide pore
- Non-sterile, bulk-packed
Specifications
85 g/m2 | |
Cotton Linters, Refined Pulp | |
3 sec. | |
100/Pk. | |
Qualitative Filter Paper |
Disc | |
>40 μm | |
5 H/N | |
0.28 mm |