missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 6 S/N Creped Surface Qualitative Filter Papers
Used for analytical and technical purposes.
Brand: Sartorius™ FT-2-314-580580
Additional Details : Weight : 0.01000kg
Description
- Fast flow rate due to its structure
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1 to 0.15%
- Wet-strengthened
Specifications
Sheet | |
12μm/sec. | |
6 S/N | |
0.55 mm | |
580 L x 580 Wmm | |
580 mm |
Cotton Linters, Refined Pulp | |
Used for the rapid filtration of relatively coarse precipitates; because of their creped structure they provide a larger filtration area than smooth filter paper | |
100 Pack | |
Qualitative Filter Paper | |
580 mm |