missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Replacement Needles for Agilent 7673, 7683, 7693, and 6850 ALS GC Syringes

Can be used with removable (RN)-style syringes that are 100 μL and smaller. These needles are manufactured for use with Agilent Instrumentation 7673-7683, 6850, 7670, 7671, and 7672 ALS models. Custom lengths and point styles are available.

Brand:  Hamilton™ 7786-02

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11552235

  • 1070.00 SEK / Pack of 6
Estimated Shipment: 29-04-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Needles are available in 23s gauge, 26s gauge, and 23s-26s gauge.

Six needles per pack.

Specifications

Specifications

Autoclavable
1.69 in.
42.9 mm
Agilent 7673-7683, 6850, 7670, 7671 and 7672 ALS
26s G
Replacement Needle
Removable AS
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers