missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE Narrow Neck Bottle, Black
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Description
- Optimized handle for safe and comfortable handling.
- Recessed labelling field with sizes 1000 and 2500 mL.
- GL 45 neck, three different types of closures available
- leakproof
- UN approved for liquids
Specifications
Closure Size | 45 mm |
Height (Metric) | 176.5 mm |
Product Type | Bottle |
Capacity (Metric) | 500 mL |
Color | Black |
Diameter (Metric) Inner Neck | 28.7 mm |
Material | HDPE |
No. per Case | 120/Cs. |
No. per Pack | 1 Ea. |
Packaging | Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'