missing translation for 'onlineSavingsMsg'
Läs mer

Kappes Systeme™ HDPE Storage Bin

Produktkod. 10349212
Encompass_Preferred
Klicka för att se tillgängliga alternativ
Färg:
Blått
Grå
Grön
Gult
Rött
Mått (L x B x H):
85 x 105 x 45 mm
160 x 105 x 75 mm
230 x 140 x 130 mm
290 x 140 x 130 mm
Förpackningsstorlek:
Varje
Denna artikel kan inte returneras. Se returpolicy

Produktkod. 10349212

Brand: Kappes Systeme™ 6004.00.0452

Bara null kvar
Lägg i varukorgen
Lägg i varukorgen
This item is not returnable. View return policy

Specifications

Typ Storage Bin
Material HDPE
Färg Gult
Form Rectangular
För användning med Feed and Roller Conveyor
För användning med (applikation) Food Storage
Serie 6
Kvantitet 1/Pk.
Mått (L x B x H) 230 x 140 x 130 mm
Längd (metrisk) 230 mm
Bredd (metrisk) 140 mm
Höjd (metrisk) 130 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.