missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ HDPE Wide Mouth Bottles with Wadless Cap
Click to view available options
Capacity (Metric):
2500 mL
5000 mL
Description
- HDPE construction
- Includes polypropylene wadless cap
Specifications
Closure Liner | Unwadded |
Closure Material | Polypropylene |
Closure Type | Wadless Cap |
Diameter (Metric) | 146 mm |
Height (Metric) | 218 mm |
Capacity (Metric) | 2500 mL |
Material | HDPE |
Quantity | Each |
Closure Included | Yes |
Mouth | Wide |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'