missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heracell™ 150i CO2 Incubator with Copper Chamber, TC sensor, 230V

Perform in vitro applications with Thermo Scientific™ Heracell™ 150i and 240i CO2 Incubators with Copper Chambers, which protect samples while optimizing cell growth.

Brand:  Thermo Scientific™ 51026281

Additional Details : Weight : 70.00000kg

Product Code. 11636250

  • 118129.75 SEK / Each


Estimated Shipment
28-09-2020
Add to basket

Description

Description

iCAN™ Touchscreen Control

  • Door-mounted for easy accessibility and viewing
  • Convenient on-screen user prompts for simplified measurement and control navigation
  • Choice of languages
  • Changes in culture environment visible on screen logs and usage recording
  • Visual monitor alarm

TC or IR CO2 Sensor

  • Standard thermal conductivity (TC) sensor features accurate gas sensor technology
  • Infrared (IR) sensor features exclusive split-beam technology for precise CO2 control in fluctuating temperature and humidity conditions

Rapid Humidity Recovery

  • Large, directly heated water reservoir
  • Recovery times are up to five times faster than conventional water pans
  • Water level alarm with audible and visual alerts
Specifications

Specifications

TC Sensor
0 to 20%
Single 150L incubator, standard model
Copper
30.8 x 25.1 x 34.1 in. (78.2 x 63.7 x 86.7 cm)
<90% at 37°C
Integrated water reservoir
CO2 Incubator
RS232
150 L
20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm)
Ambient +3°C to 55°C
230 V, 50/60 Hz
Optional 1-21% or 5-90%
Videos
Documents
View accessory products