missing translation for 'onlineSavingsMsg'
Learn More

Heracell™ VIOS 250i CO2 Incubator with Stainless Steel Chamber

Achieve your next breakthrough. This CO2 incubator delivers the performance reliability, ease of operation, and value required to support a range of culturing needs.

Brand:  Thermo Scientific Heraeus 51030994

Additional Details : Weight : 133.00000kg

 View more versions of this product

Product Code. 15512720

  • 142045.24 SEK / Each


Estimated Shipment
23-02-2018
Add to basket

Specifications

Specifications

Electropolished stainless steel
IR180Si sensor
Covered integrated water reservoir
Ambient +3° to 55°C
CE, CSA
9.0 cu. ft., 255L
36.8 x 30.5 x 38.1 in. (93,4 x 77.4 x 96.8cm)
215 lb, 97.5kg
1 to 20%
Optional 1-21% or 5-90%
≥93% at 37°C
USB, and optional 4-20mA
24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67cm)
230V 50/60Hz
Single 255L incubator, standard model
Videos