missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HERAfreeze™ HFU B Series -40°C Upright Ultra-Low Temperature Freezers

Protect samples for −10° to −40°C applications without compromise using Thermo Scientific™ HERAfreeze™ HFU B Series −40°C Upright Ultra-Low Temperature Freezers

Brand:  Thermo Scientific™ HFU40320BV

Additional Details : Weight : 80.00000kg

 View more versions of this product

Product Code. 15206434

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Protect samples for −10° to −40°C applications without compromise using Thermo Scientific™ HERAfreeze™ HFU B Series −40°C Upright Ultra-Low Temperature Freezers. Designed for daily sample protection and dependability, these freezers feature microprocessor control and three capacities.

Features:
  • Knee-level, easy-to-use microprocessor control panel
  • Optional CO2 or LN2 safety back-up system for additional protection in the event of a power or mechanical failure
  • Vacuum relief port permits easy access after door openings
  • Power Management System with low voltage surge protection and buck/boost
  • Easy-to-remove air filter
  • Two (25mm) access ports
Construction/Design
  • Galveneel interior in three sizes: 13, 17, and 23 cu. ft. (240, 320, 400L) to accommodate specific lab space and capacity requirements
  • Five interior compartment doors to reduce cold air loss, and to improve temperature recovery after door closings (five door option available)
  • Heavy gauge, cold-rolled steel exterior construction with a powder coat paint finish that resists chipping and rust
  • 5″ (127mm) foamed-in-place, polyurethane insulation
  • Sturdy, solid, stainless-steel shelving to support a full product load
  • Ergonomic, lockable door handle
Specifications

Specifications

HERAfreeze
-10°C to -40°C
17.3 cu. ft.
32,000 x 2 mL
230 V
12 A
25.3 x 23 x 51.5 in. (64.3 x 58.4 x 130.8 cm)
323 kg
346 kg
R404A
150 lb.
KeyLock, Padlock Standard
Smart-Vue Compatible
7-day Ink or Inkless (Optional)
Warranty varies by country, please contact us for details
9.00 sq. ft.
5
Standard Operation
Not Available
3600 vials/cu. ft.
Buck/Boost
38.9 x 33.3 x 77.9 in. (98.9 x 84.6 x 197.9 cm)
1 Outer, 5 Inner
Hermetic Compressor
Cold-rolled Steel
Cold Rolled Steel (Cabinet), Polyurethane Foam (Insulation), Stainless Steel (Interior)
1
4
Capacity: 17.3 cu. ft. (489.9L); Holds 320 boxes; 230V/50Hz; 12A
UL
490 L
230 V 50 Hz
50 Hz
European
713 lb.
763 lb.
Push Button LED
Painted Galvaneel - Standard, Stainless-steel - Optional
68 kg
dry contacts - standard, PT100 probe Optional
CO2 or LN2 Optional
Optional
Powder-coated Steel
.84 sq. meters
Buck/Boost
Not Available
2.47 watts/100 2mL vials (box)
38095 vials/cu. m
Manual
Ultra-Low Freezer, Upright
Boxes (320)
Fin and Tube, Forced-Air Cooled
Polyurethane Foam
Alarm, Recorder
1200 W
Upright
Videos
SDS
Documents
Certificates