missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HeraSafe 2030i 1.2m EN12469-CTS Series, Factory acceptance testing documentation, IQ/OQ Field Service

HeraSafe 2030i-CTS Series, Complete Validation Package including Compliance Binder, IQ/OQ Documents supporting a timely and rapid validation process

Brand:  Thermo Scientific™ 51033636

Additional Details : Weight : 230.00000kg

 View more versions of this product

Product Code. 16823870

  • 249441.15 SEK / Each
Estimated Shipment: 09-03-2022

Please to purchase this item. Need a web account? Register with us today!


Description

Description

HeraSafe 2030i-CTS Series, Complete Validation Package including Compliance Binder, IQ/OQ Documents supporting a timely and rapid validation process. The Herasafe 2030i-CTS Series BSC is designed to deliver performance with superior precision for demanding cell culture applications and other sensitive work requiring assured safety for product, personnel and environment, especially for bio pharma and advanced research initiatives.

Specifications

Specifications

800
800 x 1600 x 1536
230 V
H14 Hepa
LED
260 kg
Stainless Steel (316)
80 W/h
4 x Rear Wall
200 mm
Factory Acceptance Testing Documentation
1600 mm
Herasafe 2030 i, 1.5 m, with 200 mm sash opening, No options.
7 " GUI
1.0000
50/60 Hz
230 kg
EN 12469
217 W/h
HeraSafe 2030i
2 x each side plus Smart Ports
7.8 in.
62.9 in.
Videos
SDS
Documents
Certificates
Special Offers

Special Offers