missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ General Protocol Ovens

Perform routine applications simply and safely with Thermo Scientific™ Heratherm™ General Protocol Ovens.

Brand:  Thermo Scientific™ 51028112

Additional Details : Weight : 10.00000kg

 View more versions of this product

Product Code. 13414936

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Heratherm General Protocol Ovens provide a choice of gravity convection for gentle drying and heating, or mechanical convection for faster drying and heating, and superior temperature uniformity. Gravity convection units are designed to protect delicate samples while offering temperature uniformity of ±4°C or better, and temperature stability of at least ±0.4°C at 150°C. Mechanical convection models provide temperature uniformity of ±4.0°C or better, and temperature stability of at least ±0.4°C at 150°C.

  • Five sizes (60, 100, 180, 400, or 750L)
  • Operating temperatures from 50° to 250°C
  • Automatic over-temperature alarm system to protect samples
  • Low overall energy consumption
  • Built in timer
  • Excellent footprint/volume ratio
  • Corrosion-resistant galvanized steel chambers with rounded corners for easy cleaning
  • Large, easy to read vacuum fluorescent display
  • Easy to use, microprocessor-controlled touch button operation
  • Easy to access—doors can be opened to over 180°C

Ordering Information:

Availability may vary by country.

Specifications

Specifications

14.4 A
41.5 cm
60 Hz
72 cm
±0.4°C
120 V
32.8 cm
65 L
Gravity Convection
2 supplied/13 max.
Microprocessor control with vacuum fluorescent display
22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
48 cm
56.5 cm
ON / OFF
1730 w
50°C to 250°C
16.4 x 12.9 x 18.9 in. (41.5 x 32.8 x 48 cm)
120 V 60 Hz
53 cm
Videos
Documents

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.