Learn More
Hanna Instruments™ 0.1° Resolution K-Type Thermocouple Thermometers
Featuring a one-point calibration, up to ±0.5°C accuracy, and a backlit LCD, this Thermometer is perfectly suited for high accuracy temperature measurements in the laboratory, field, or dimly lit areas.
Brand: Hanna Instruments™ HI93530
Additional Details : Weight : 0.46980kg
Description
- 0.1° Resolution K-Type Thermocouple Thermometer is a digital, waterproof thermometer.
- This meter offers high accuracy temperature measurements using a wide variety of interchangeable K-type probes along with a one-point user calibration.
- 0.1° Resolution K-Type Thermocouple Thermometer that can be used with a wide variety of K-type probes
- Offers temperature readouts in both degrees Celsius and Fahrenheit.
- Features one-point calibration, up to ±0.5°C accuracy, and a backlit LCD
- Perfectly suited for high accuracy temperature measurements in the laboratory, field, or dimly lit areas
Specifications
Supplied with batteries, protective case and instructions | |
Type K Thermocouple | |
235 g | |
1371°C | |
-200°C to +999.9°C, 1000°C to 1371°C |
HI 93530 | |
0.1/0.2/1°C | |
K-Type Thermocouple Thermometer | |
-200°C | |
±0.5°C, ±1°C (outside)/±1°F ±1.5°F (outside) |