missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ High Visibility Fleece Jacket 7489-Yellow
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Men's fleece jacket
- Color: warning yellow / dark blue
- Material: 100% polyester, 300 gsm
- Ergonomic cut, very warm, 2 side pockets, attached stand-up collar, front center with visible zipper, yoke
- 2 reflective strips each around the trunk and arm
- Direct embroidery pictogram high visibility in the front
- Direct embroidery uvex on leftarm
- Direct embroidery recycled logo in the back part
- Standards: EN ISO 20471: 2013 class2 UV 801: UPF 80
- OEKO-TEX™ Standard 100
- Sizes: XS- 4XL
- Care: washable at 60 ° C, not chlorine, not bleaching, not drying not ironing, not cleaning
Specifications
Size | 3X-Large |
Gender | Men's |
Color | Yellow |
Closure Type | Zipper |
Disposable | No |
Thickness | 300 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'