missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ High Visibility Fleece Jacket 7489-Yellow

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Men's fleece jacket
  • Color: warning yellow / dark blue
  • Material: 100% polyester, 300 gsm
  • Ergonomic cut, very warm, 2 side pockets, attached stand-up collar, front center with visible zipper, yoke
  • 2 reflective strips each around the trunk and arm
  • Direct embroidery pictogram high visibility in the front
  • Direct embroidery uvex on leftarm
  • Direct embroidery recycled logo in the back part
  • Standards: EN ISO 20471: 2013 class2 UV 801: UPF 80
  • OEKO-TEX™ Standard 100
  • Sizes: XS- 4XL
  • Care: washable at 60 ° C, not chlorine, not bleaching, not drying not ironing, not cleaning
Size X-Small
Gender Men's
Color Yellow
Closure Type Zipper
Disposable No
Thickness 300 g/m²