missing translation for 'onlineSavingsMsg'
Learn More

Systec™ Horizontal, Front-Loading, Benchtop Autoclave, DB Series

Systec™ Horizontal, Front-Loading, Benchtop Autoclave, DB Series is designed for simple process applications and has no options available for process optimization.

Brand:  Systec™ 1950

Additional Details : Weight : 190.00000kg

 View more versions of this product

Product Code. 12052969

  • 142924.00 SEK / Each


Estimated Shipment: 07-09-2021
Add to basket

Description

Description

  • Standard features:
    • Internal heating elements within the autoclave chamber
    • Housing, support frame and pressure vessel made of corrosion-resistant stainless steel
    • Temperature and pressure range 140°C, 4 bar (except for Systec DB-23)
    • LCD display and fully automatic microprocessor control
    • Number of sterilization programs: 3
    • Code-secured access rights for changing parameters and further safety-relevant intervention
    • Flexible PT-100 temperature sensor
  • Optional: Integrated printer for batch documentation
Specifications

Specifications

Total/Nominal: 162/150 L
500 mm
Horizontal, Front-Loading, Benchtop Autoclave
750 mm
DB150
Videos
SDS
Documents
Certificates
View accessory products