missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Howard Leight Sync™ Digital AM/FM Radio Earmuffs
Click to view available options
Black, SNR 29 dB
Description
- Digital AM/FM tuning with LCD display
- 10 Pre-set stations
- 82 dBA maximum volume output (based on input of 120 mV)
- Volume memory feature
- Sleek diamond pattern headband with red stitching looks cool, easy to clean
- Reinforced fork slides with handholds for easy and comfortable fit
- Outer slip-lid battery compartment
- Textile avoids heat transmission common with plastic headbands
Specifications
Color | Black |
Includes | Includes automatic shut-off function, audio input jack. Requires 2 x AA batteries |
Certifications/Compliance | EC Category PPE: 2, QA ISO 9001/2000, EC Attestation |
Noise Reduction Rating (NRR) | SNR: 29 dB |
Style | Over-the-head |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'