missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ HSC Magnetic Hot Plate Stirrer, 400°C, Technopolymer
Stirring Range: 0 to 1300 rpm; Shape: Square; Size: 7 x 7 in.
Brand: Velp Scientifica™ F20500101
Additional Details : Weight : 4.10000kg
Description
Rugged Design- Ceramic heating plate resists acids, bases and solvents
- Technopolymer casing resists chemicals, scratches and surface abrasions
- Maximum temperature 400 °C
- Accepts up to 15 liter flasks
- Electronic speed regulation up to 1300rpm
- White ceramic plate ideal for color change observation
- Metal vessels can be used on the ceramic plate
- Low profile design for a heated model
- Control panel is separated from the heating plate
- IP 42 protection with die-cast body
- Protection from liquid spills with run-off groove
- Inclined control panel for easy access and visibility
- High power PCM-type driving magnet
Specifications
Technopolymer | |
IP 42 protection with die-cast body, protection from liquid spills with run-off groove | |
Technopolymer | |
Analog | |
Ceramic heating plate resists acids, bases and solvents, Techno polymer casing resists chemicals, scratches and surface abrasions | |
94 mm | |
50/60 Hz | |
344 mm | |
3.3 kg | |
Square | |
0 to 1300 rpm |
230 V | |
High-power driving magnet type “PCM” operated by a mono-phase motor for continuous operation | |
230 V, 50/60 Hz, 800 w | |
HSC | |
7 x 7 in. | |
Ambient to 400°C | |
203 mm | |
800 w | |
Hot Plate Stirrer, Stirrer | |
15 L |