Learn More
Cole-Parmer™ Hubtron™ Pascal Fluoroelastomer Tubing
Ideal for extremely demanding corrosive chemical transfer, electronic applications, ink and general printing applications, automotive applications, general mechanical applications
Brand: Cole-Parmer™ 95227-02
Additional Details : Weight : 0.80000kg
Description
- Superior pressure ratings.
- Extremely strong chemical resistance.
- Extremely low permeability.
- Excellent resistance to solvents, acids, bases, alcohols and esters.
- Autoclavable.
Specifications
Resin: 3A;ADCF;FDA;Non-DEHP;Non-Phthalate;European Pharmacopoeia;NSF-51;USP;NSF-61 | |
248°F | |
Autoclavable | |
PTFE | |
25 ft. | |
1.6 mm | |
-10°C |
Transparent | |
120°C | |
3.2 mm | |
6.4 mm | |
7.6 m | |
14°F |