Learn More
Hamilton™ HVD2-5 VALVE
Hamilton (HV) Plug Valves provide an economical and flexible method of custom-building a fluid flow control system, from a simple on/off valve to a more complex multi-valve arrangement, using a combination of loop and distribution valves.
Brand: Hamilton™ 86736
Additional Details : Weight : 0.04600kg
Description
Specification Sheet
Valve Model | 2-5 |
---|---|
Valve Model Description | Distribution Flow Path 2-ports |
Fluid Path | PTFE/CTFE |
Valve Size | HV |
Nominal Port Diameter | 0.059 inch (1.5 mm) |
Valve Outer Body Dimension | 0.75 inch (19.1 mm) |
Housing Material | Aluminum |
Actuated | Manual |
Break Away Torque | 15 oz-in (105.9 mNm) |
Panel Mounting | No |
Operating Temp High | 38 °C (100 °F) |
Operating Temp Low | -12 °C (10 °F) |
Operating Pressure | 0 to 100 psig (0 to 6.9 bar) |
Storage Temp High | 38 °C (100 °F) |
Storage Temp Low | -18 °C (0 °F) |
Specifications
Manual | |
HV | |
Distribution Flow Path 2 Ports |