Learn More
Hamilton™ HVXL8-7 VALVE
Hamilton (HV) Plug Valves provide an economical and flexible method of custom-building a fluid flow control system, from a simple on/off valve to a more complex multi-valve arrangement, using a combination of loop and distribution valves.
Brand: Hamilton™ 86919
Additional Details : Weight : 1.00000kg
Description
Specification Sheet
Valve Model | 8-7 |
---|---|
Valve Model Description | Loop Flow Path 8-ports |
Fluid Path | PTFE/CTFE |
Valve Size | HVX |
Nominal Port Diameter | 0.040 inch (1 mm) |
Valve Outer Body Dimension | 1 inch (25.4 mm) |
Housing Material | Aluminum |
Total Dead Volume | 6.5 μL |
Actuated | Manual |
Break Away Torque | 65 in oz. (455 mNm) |
Panel Mounting | Yes |
Panel Thickness | 0.625 inch (15.9 mm) |
Thread Depth | 0.219 inch (5.6 mm) |
Threaded Connection | ¼-28 |
Operating Temp High | 38 °C (100 °F) |
Operating Temp Low | -12 °C (10 °F) |
Operating Pressure | 0 to 100 psig (0 to 6.9 bar) |
Storage Temp High | 38 °C (100 °F) |
Storage Temp Low | -18 °C (0 °F) |
Specifications
Manual | |
HVXL8-7 VALVE | |
Loop Flow Path 8 Ports | |
PTFE/CTFE |