missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Systec™ HX-10, Floor Standing, Front Loading Autoclave
Beskrivning
- Autoclaves of the performance category HX can be used for all laboratory applications, even for sophisticated sterilization processes.
- All additional optional accessories can be fitted to obtain validatable processes.
- In spite of the high loading capacity, these autoclaves are compact and have a comparatively low weight.
- Standard features:
- Integrated, separate steam generator
- Housing, support frame and pressure vessel made of corrosion-resistant stainless steel
- Temperature and pressure range 140°C, 4 bar
- Touch-Screen control
- Number of sterilization programs: up to 100
- Code-secured access rights for changing parameters and further safety-relevant intervention
- Internal memory for storing up to 500 sterilization cycles
- Timer for starting programs
- Autofill: automatic demineralized water feed for steam generation
- Flexible PT-100 temperature sensor Additional temperature sensor in condense exhaust
- Temperature holding function for liquids after program finish
- Special program for Durham tubes
- Calculation of F0 value
- Special program for waste sterilization with pulsed heat-up for more efficient air exhaust
- Water-cooled steam exhaust, thermostatically controlled
- Programmable automatic door-opening on completion of program
- RS-232 and RS-485 interfaces for external data transmission (network-compatible)
Specifikationer
Specifikationer
| Kapacitet (metrisk) | 280 l (totalt), 210 l (nominellt) |
| Mått (L x B) | 500 x 740 mm Interior |
| Temperatur (metrisk) | 140°C |
| Visa | Touchscreen |
| Vikt (metrisk) | 450 kg |
| Funktioner | Round chamber with shelf |
| Driftstryck | 4 bar max. |
| Wattal | 18.0 kw heating capacity |
| Mått (L x B x H) | 1035 x 930 x 1715 mm E x terior |
Produkttitel
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?