missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-928 Medium Duty Gloves, Glass-Free INTERCEPT™ Liner
Click to view available options
Size:
7
8
9
10
11
Description
- Silicone and DMF free
- Grip performance for safe handling in dry to light oily applications
- Double dipped nitrile coating protects against oil and industrial fluid exposure while providing high durability and extended use life
- INTERCEPT Aramid Liner for increased cut performance
- Contact Heat Protection Level 1
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | CE 0086, EN420:2003 + A1:2009; REACH Compliant; Category II; EN407 X1XXXX |
Coating Material | Nitrile |
Color | Black |
Cut Resistance Rating | ANSI A4 |
Latex Free | Yes |
Product Type | Dip-coated Gloves |
Size | 7 |
EN388 Standard | EN 388:4X32D |
For Use With (Application) | Automotive, metal fabrication, machinery and equipment |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'