Learn More
Ansell HyFlex™ Medium Duty Cut Resistant Gloves
HyFlex™ 11-927 gloves combine advanced cut resistance, oil-repellence and oil grip in a single glove. These gloves feature a durable double coating with industry leading and patented ANSELL GRIP™ Technology on the palm, for a secure grip in oily environments.
Brand: Ansell 11927110
Additional Details : Weight : 15.44000kg
Description
- Patented ANSELL GRIP Technology - Wet and oil grip for added safety and efficiency
- New Former Design - New former shape provides superior fit for more agility and dexterity in medium duty applications
- 3/4 Dip Geometry Coating - provides added protection against oil exposure and knuckle abrasion
- Robust Mechanical Protection - High ANSI Level 4 (EN 4) abrasion resistance and ANSI Level 2 (EN 3) cut resistance
- Dirt Masking Colors - Dark color hides dirt in oily, grimy and gritty environments
- Comprehensive Sizing - Sizes 6 to 11 ensure optimal dexterity and comfort for each worker
- HPPE Based Liner - High mechanical performance: abrasion, cut and tear resistance combined with a combined with a cool feeling on the hand
- PPE Catetory II
- Anti-static
- Washable at 40°C
Specifications
PPE Category II | |
Automotive, Machinery and Equipment, Metal fabrication | |
11 | |
Gray, Black | |
EN 420:2003 + A1:2009; Category II, ABR: ANSI 4, CUT: ANSI A2, REACH Compliant |
Knitwrist | |
HPPE, Nylong, Polyamide, Spandex | |
12 Pairs | |
195 mm to 260 mm | |
EN 388: 4342 + 4342B |