missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Hygiene Kits for Use with Uvex™ K-Series Earmuffs
Click to view available options
Model:
Premium
Standard
For Use With (Equipment):
K1, K1H, and K200 Earmuffs
K2, K2H, K3, and aXess One Earmuffs
Description
- Product Type: Hygiene Kit
- For Use With: Uvex™ K-Series Earmuffs
- Material: Memory Foam
- Color: Black
- Models: K1, K1H, K2, K2H, K3, K200, aXess One (specific to kit)
Specifications
For Use With (Equipment) | K1, K1H, and K200 Earmuffs |
High Visibility | No |
Model | Standard |
Product Type | Hygiene Kit |
Disposable | Reusable |
Material | Memory Foam |
Includes | Replacement Pads |