missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
SI Analytics™ IoLine pH Combination Electrode
Handla allt SI Analytics Produkter
Klicka för att se tillgängliga alternativ
Kontakttyper:
BNC, banankontakt, Banana Plug
DIN, banankontakt, Banana Plug
Kontakthuvud
Modell:
Iil-PH-A120-Bnc
Il-Mikro-PHt-Abnc-N
Il-PHt-A120-Din-N
Il-PHt-A120Mf-Dinn
Il-PHt-A120Mfbnc-N
Il-PHt-H120Mf-Dinn
Material:
A-glas
Glas
H-glas
missing translation for 'unitSize'
Varje
Description
- Each ID sensor has a unique identification
- Highest reliability
- Data exchange between sensor and instrument is fully automatic
- Several ID sensors can be used with one instrument and one ID sensor can be used with multiple instruments via recognition, without having to re-calibrate
- Accurate and reliable measurements with sensor specific data GLP at its best
- Automatic and complete documentation of calibrations and measurements including the electrode used (model and serial number) with date, time and measurement values
Specifications
Specifications
| Kontakttyper | BNC, banankontakt, Banana Plug |
| Material | A-glas |
| pH-intervall | 0 to 14 |
| Typ | Combination pH Electrode |
| Intern referens | Iodine/Iodide |
| Membran | Sphere |
| Modell | Il-PHt-A120Mfbnc-N |
| Längd (metrisk) | 120 mm |
| Diameter (metrisk) | 12 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction