missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Brady™ ISO Safety Sign - Disinfect Your Hands, Dutch
Description
- Sign compliant to ISO 7010
Specifications
Specifications
| Certifikat och efterlevnad | ISO 7010; Compliant with Directive 2011/65/EU and 2015/863 |
| Alternativt artikelnummer | M/M061/NL539/PE-600x200-1 |
| Avsluta | Gloss |
| Kvalitet | M061 |
| Material | Laminerad polyester |
| Kvantitet | 1 Ea. |
| Monteringstyp | Surface Mount, Wall Mount |
| För användning med (applikation) | Facility Identification, Safety Identification |
| Höjd (engelska) | 7.87 in. |
| Höjd (metrisk) | 200 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?