missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kaolin hydrated aluminum silicate, MP Biomedicals™
Click to view available options
Quantity:
500 g
1 kg
Specifications
Color | White |
Physical Form | Powder |
Quantity | 500 g |
Density | 2.58g/mL |
Chemical Name or Material | Kaolin hydrated aluminum silicate |
Safety and Handling
Product Identifier
- Kaolin Hydrated Aluminum Silicate
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity after repeated exposure Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H373-May cause damage to organs.
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P103-Read label before use.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : kaolin
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'