missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KD Scientific Tygon™ ELFL Tubing For Allegro Peristaltic Pumps
Clear tubing with long life and broad chemical resistance
1545.00 SEK - 3215.00 SEK
Specifications
Overall Length (English) | 25 ft. |
---|---|
Overall Length (Metric) | 760 cm |
Color | Clear |
Product Code | Brand | Diameter (Metric) Inner | Diameter (English) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (English) Inner | Price | Quantity & Availability | ||||
15510530
|
KD Scientific
785612 |
0.8 mm | 3/100 in. |
1545.00 SEK
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
15520530
|
KD Scientific
785613 |
1.6 mm | 3/50 in. |
2000.00 SEK
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
15530530
|
KD Scientific
785614 |
3.1 mm | 3/25 in. |
2650.00 SEK
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
15560530
|
KD Scientific
785617 |
7.9 mm | 31/100 in. |
3215.00 SEK
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
15550530
|
KD Scientific
785616 |
6.4 mm | 1/4 in. |
2770.00 SEK
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
15540530
|
KD Scientific
785615 |
4.8 mm | 19/100 in. |
2315.00 SEK
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
Description
KD Scientific recommends Masterflex™ L/S™ tubing to achieve the best performance from your Allegro Peristaltic Pump. The tubing used in the Allegro Peristaltic Pump will depend on the pumping application. It is important to select tubing with appropriate chemical resistance for the liquid being pumped.
- Formulation: Thermoplastic, PVC based material with plasticizer, Firm transparent material
- Acids: Good
- Alkalies: Good
- Organic solvents: No
- Viscous fluids: Excellent
- Steril fluids: Good
Specifications
25 ft. | |
760 cm | |
Clear |