missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Low-Form Weighing Bottles
Click to view available options
Capacity:
1.69 oz., 50 mL
Height (English):
1.18 in.
Standard Taper Joint:
60/12
Weight (English):
0.15 lb.
Description
Low-form cylindrical weighing bottles
- Plug-style stopper with closed bottom fits into internally ground body
Compliance
Designed from Fed. Spec. NNN-B-1493, Type I, Style III.
Specifications
Capacity | 1.69 oz., 50 mL |
Closure Type | Plug |
Height (English) | 1.18 in. |
Height (Metric) | 30 mm |
Capacity (Metric) | 50 mL |
Capacity (English) | 1.69 oz. |
Diameter (English) Inner | 2.36 in. |
Diameter (Metric) Inner | 60 mm |
Form | Low Form |
Material | Glass |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'