missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Amber Boston Rounds with Pulp/Vinyl-lined Caps

Catalog Number p-3561600
Click to view available options
Capacity:
16 oz., 500 mL
Height (Metric):
168 mm
Material:
Glass
Height (English):
6.6 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Narrow-mouth design provides more controlled pouring than wide-mouth.

  • Amber colored glass protects contents from UV rays and is ideal for light sensitive products.

Capacity 16 oz., 500 mL
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 28-400 mm
Closure Type Screw Cap
Diameter (Metric) 75 mm
Height (English) 6.6 in.
Height (Metric) 168 mm
Product Type Boston Round Bottle
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Amber
Diameter (English) 2.95 in.
Material Glass
Closure Color Black
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'