missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Flat Bottom Screw threaded Culture Tubes
Without caps
Brand: DWK Life Sciences 90K16100F
Additional Details : Weight : 0.50000kg
Description
Without caps
- Borosilicate glass
- Shrink wrap trays
Specifications
Screw-threaded Culture Tube | |
USP Type I, ASTM E 438 Type I, Class B | |
100 mm | |
Yes | |
None | |
15-415 |
16 mm | |
12 mL | |
Borosilicate Glass | |
For tissue culture and clinical chemistry | |
Shrink Wrapped Tray |