missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ RAY-SORB™ Amber Heavy Duty Wide Mouth Volumetric Flask, Glass Stopper
Protects contents from harmful UV light
Brand: DWK Life Sciences 92822G200
Additional Details : Weight : 0.01000kg
Description
- Wide mouth makes pipet access easy
- Heavy, uniform walls provide superior strength, durability and safety
- Large, permanent, easy-to-read markings
- Flat interior bottoms for stirring with standard stir bars
- Graduated to Class A volumetric tolerances
- Calibrated “To Contain”
- Sizes from 5 to 250mL are calibrated to meet ASTM™ E288
Specifications
Glass | |
200 mL | |
8.77 in. | |
±0.2 mL | |
Flat |
Red | |
Borosilicate Glass | |
22.3 cm | |
Wide | |
19 |